cspac10038egc

ABB 3/8 inch Superstrut Heavy Duty Springless Nut

Available for Backorder
Price $2.3656 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ac100-3/8egc

Description

AC100 springless heavy duty nut for all A, C, E and H Series channel and inserts.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Channel Nut without Spring Size 3/8 in
Material Steel Color/Finish Silver/Electro Galvanized, Galvanic/Electrolytic Zinc Plated
Type Threaded Products and Hardware For Use With All A, C, E and H Series Channels and Inserts
Application For all A, C, E and H series channel and inserts.

Packages

15 - UNIT = 15 100 - UNIT = (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok