Abbotsford
cspa10012egc

ABB 1/2 inch Superstrut Spring Nut

Price $0.8079 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A100-1/2EGC

Description

Superstrut® self aligning channel regular spring nut is designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which it is used. free fit class 2 American standard thread.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Nut with Regular Spring Size 1/2 in
Material Steel Color/Finish Silver Galvanized/Electro Galvanized
Type Square For Use With A and C Series Channel and Inserts
Application For all A and C Series channel and inserts UPC 786210585918

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok