Abbotsford
pau154016

H.PAULIN 1/4 inch Bolt Size Flat Washer Strip Steel

Price $0.0290 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:154-016

Description

S.A.E. Steel washer are made from strip steel. Bright, smooth, flat surfaces and highly polished. Free from burrs.

Specifications

Brand Name H. Paulin Sub Brand Papco®
Item Name Flat Washer Nominal Size 5/16 in
Inside Diameter 11/32 in Outside Diameter 11/16 in
Thickness 1/16 in Material Steel
Series 154 System of Measurement Imperial
Finish Zinc Plated Packaging Quantity 100/Pack
Standards SAE Approved UPC 771878317957

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok