Abbotsford
robf3800fw

RACK-A-TIERS F3800FW 3/8-inch Zinc Plated Zinc Washer (100 Pieces/Pack)

Price $11.92 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F3800FW

Description

Flat Washer

Specifications

Brand Name Rack-A-Tiers Item Name Flat Washer
Nominal Size 3/8 in Inside Diameter 7/16 in
Outside Diameter 1 in Material Steel
Finish Zinc Plated Packaging Quantity 100/Jar
Standards USS Specified UPC 625912630246

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok