cspab24114hdgc

ABB 1 Hole 1-5/8 inch Ocal Flat Hot Dipped Galvanized Steel Square Washer

In Stock
Price $0.9047 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ab241-1/4hdgc

Description

Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Square Washer Type Fittings and Brackets
Nominal Size 1/4 in Overall Height 1-1/2 in
Overall Width 1-1/2 in Material Steel
Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 Gauge Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210222356

Packages

1 - UNIT = (1) 100 - UNIT = 100 6500 - UNIT = 6500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok