Abbotsford
tabab241m12eg

ABB SuperMag Magnetic Square Washer for 1„2 inch Bolt

Price $17.3820 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB241M1/2 EG
Documents Documents

Description

To enhance ease of installation, Thomas & Betts introduces it's newest innovation—SuperMag magnetic fittings for its Superstrut metal framing line. Powerful, nickel-plated magnets embedded in the most popular Superstrut steel fittings, including square washers, L-brackets, T-brackets and 90° angle brackets, secure the fitting to the strut during assembly. Acting as a third hand, SuperMag fittings allow the installer to work more efficiently and safely with tools and hardware.Superstrut SuperMag magnetic fittings—another innovation from Thomas & Betts to help make installation safer, easier and more convenient.FEATURES:• Adds convenience and safety to strut assembly by eliminating the need to manually hold fittings and strut together while installing bolts, nuts and rods• Features neodymium (NdFeB) grade N35 nickel-plated magnets• SuperMag fittings support at least 2x their own weight• Magnets hold in vertical and horizontal orientations• Magnets are staked in place for dual-sided use

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Square Washer Type Fittings, Brackets & Hardware
Nominal Size 1/4 in Overall Height 1-1/2 in
Inside Diameter 9/16 in Overall Width 1-1/2 in
Thickness 1/4 in Material Steel
System of Measurement SAE Finish Silver Galvanized/Electro Galvanized
Packaging Quantity 100/Pack Includes Magnets
Application New Industrial and Commercial Construction UPC 616013133668

Packages

1 - UNIT - 1 100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok