tabab241m38eg

ABB SuperMag Magnetic Square Washer for 3�„8 inch Bolt

In Stock
Price $2.7830 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ab241m 3/8 eg

Description

To enhance ease of installation, Thomas & Betts introduces it's newest innovation—SuperMag magnetic fittings for its Superstrut metal framing line. Powerful, nickel-plated magnets embedded in the most popular Superstrut steel fittings, including square washers, L-brackets, T-brackets and 90° angle brackets, secure the fitting to the strut during assembly. Acting as a third hand, SuperMag fittings allow the installer to work more efficiently and safely with tools and hardware. Superstrut SuperMag magnetic fittings—another innovation from Thomas & Betts to help make installation safer, easier and more convenient. FEATURES: • Adds convenience and safety to strut assembly by eliminating the need to manually hold fittings and strut together while installing bolts, nuts and rods • Features neodymium (NdFeB) grade N35 nickel-plated magnets • SuperMag fittings support at least 2x their own weight • Magnets hold in vertical and horizontal orientations • Magnets are staked in place for dual-sided use

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Square Washer Type Fittings, Brackets & Hardware
Nominal Size 3/8 in Overall Height 1-1/2 in
Inside Diameter 7/16 in Overall Width 1-1/2 in
Thickness 3/16 in Material Steel
System of Measurement SAE Finish Silver Galvanized/Electro Galvanized
Packaging Quantity 100/Pack Includes Magnets
Application New Industrial and Commercial Construction UPC 616013133682

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok