Abbotsford
hilkb383

BROCKWHITE KB3/8X3 3/8in X 3in Anchor Bolt

Price $4.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BROCK WHITE
Manufacturer #:KB3/8X3

Description

Kwik anchor bolt made of zinc-plated steel. It has torque controlled expansion anchor which provides consistent performance for a wide range of mechanical anchor applications. This externally threaded bolt is useful for pre-fastening and through-fastening in dry, indoor conditions. It is suitable for fastening in base materials such as light weight concrete, uncracked concrete and grout-filled CMU masonry.

Specifications

Brand Name Brock White Item Name Anchor Bolt
Diameter 3/8 in Overall Length 3 in
Material Steel Finish Zinc-Plated
Application For fastening in base materials such as light weight concrete, untracked concrete and grout-filled CMU masonry

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok