Abbotsford
raw6306sdpwr

STANLEY TOOLS 6306SD-PWR Smart DI™ Drop-In Anchor 3/8-16 1-9/16 in Overall 1040 lb at 2500 lb/in² Shear

Price $0.2961 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:STANLEY TOOLS
Manufacturer #:6306SD-PWR

Description

Internally Threaded Expansion Anchor

Specifications

Brand Name Powers Sub Brand Smart DI™
Item Name Drop-In Anchor Type Non-Flange
Diameter 3/8 in Thread Size 3/8-16
Thread Length 5/8 in Overall Length 1-9/16 in
Material Carbon Steel Hole or Drill Size 1/2 in
Shear Strength 1040 lb at 2500 lb/in² Tensile Strength 496 lb
Finish Zinc Plated Standards FM Approved, UL Listed
UPC 075352828879

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok