Abbotsford
undfsrm12

UNDERGROUND DEVICES FSRM-12 1/2-13 Drop-In Anchor, Stainless Steel

Inventory
Unavailable for order
Manufacturer:UNDERGROUND DEVICES
Manufacturer #:FSRM-12

Description

1/2-13 Drop-In Anchor, Stainless Steel.

Specifications

Brand Name Underground Devices Item Name Drop-In Anchor
Diameter 1/2 in Thread Size 1/2-13
Overall Length 2 in Material 303 Stainless Steel
Thread Type UNC Application For Saddle Rack

Packages

1 - UNIT - 1 40 - Unit -(40)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok