Abbotsford
pau227104

H.PAULIN 1/4 inch x 1 inch Nail-In Anchor

Price $0.5825 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 40
Manufacturer:H.PAULIN
Manufacturer #:227-104

Description

Paulin® Medium-duty nail-in anchor with zinc-plated. It is a nail drive anchor used in cement block, solid concrete, brick or stone. The anchor has a corrosion resistant zinc alloy coating and carbon steel nail.

Specifications

Brand Name H. Paulin Item Name Nail-In Anchor
Type Medium Duty Diameter 1/4 in
Length 1 in Drill Size 1/4 in
Material Zinc Alloy Finish Zinc Plated
Packaging Quantity 40/Pack Application For Through-Fixture Fastening Into Concrete, Block or Brick
UPC 771878778390

Packages

40 - UNIT - (40)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok