The Zip-It anchor is a one-piece self drilling anchor designed for use in hollow gypsum wallboard for light to medium duty loads. It is available in both engineered nylon and Zamac alloy for use with No. 8 screws in 3/8” to 1” thick wallboard. The Zip-It Jr. is also available in engineered nylon and Zamac alloy for use with No. 6 screws in 3/8” to 5/8” wallboard.

STANLEY TOOLS 02346Z-PWR #6-8 Zip-It Zinc Wall Anchor
Description
Specifications
Brand Name | Powers | Item Name | Wall Anchor |
Type | Self Drilling Drywall and Hollow | Screw Size | #6-8 |
Thread Length | 1-5/16 in | Material | Nylon |
Application | For Wallboards | UPC | 075352775593 |
Packages
100 - UNIT - 100 | 1000 - UNIT - 1000 |