raw07413

BISSETT FASTENERS 3/8 inch x 3 inch Lance Bissett Limited Powerstud Carbon

Availablefor Backorder
Price $0.6350 / EA sold in multiples of 50
Qty EA
Manufacturer:BISSETT FASTENERS
Manufacturer #:PF7413

Description

The Power-Stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, and grouted concrete masonry. The anchor is manufactured with a zinc plated carbon steel body and expansion clip for premium performance. Nut and washer are included.

Specifications

Brand Name Powers Sub Brand Power-Stud®+ SD1
Item Name Wedge Expansion Anchor Type Fully Threaded
Diameter 3/8 in Thread Size 3/8-16
Thread Length 1-5/8 in Overall Length 3 in
Material Carbon Steel Thread Type UNC
Drill Size 3/8 in Minimum Embedment Depth 1-5/8 in
Maximum Work Thickness 1 in Shear Strength 2540 lb
Tensile Strength 2685 lb Finish Zinc Plated
Includes Nut and Washer Standards UL Listed, IBC, IRC 2009 Concrete, IBC, IRC 2006 Concrete and Masonry, IBC, IRC 2003 Concrete and Masonry, Florida Building Code, FM Approved
Application Interior Applications/Low Level Corrosion Environment, Seismic and Wind Loading, Tension Zone Applications

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok