HILTI 1/2 inch x 3 3/4 inch Hilti Kwik Bolt 3 Carbon Steel Expansion Anchors, 25-Pack
Description
KWIK Bolt 3 Expansion anchor is a torque controlled anchor which provides consistent performance for a wide range of mechanical anchor applications. Length identification code facilitates quality control and inspection after installation. Raised impact section prevents thread damage during installation. Mechanical expansion allows immediate load application.
Specifications
Brand Name | Hilti | Sub Brand | Kwik-Bolt® |
Item Name | Expansion Anchor | Type | Externally Threaded |
Diameter | 1/2 in | Length | 3-3/4 in |
Thread Size | 2-3/16 in | Drill Size | 1/2 in |
Material | Carbon Steel | Minimum Embedment Depth | 2-1/4 in |
Shear Strength | 2405 lb | Tensile Strength | 1620 lb |
Finish | Zinc Plated | Packaging Quantity | 25/Pack |
Standards | COLA (City of Los Angeles), FM (Factory Mutual), ICC-ES Report (Concrete), ICC-ES Report (Masonry), Nuclear (NQA-1), UL Listed | Application | For Fastening Structural Steel, Hand Rails, Signs, Racks, Equipment and Formwork Bracing |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |