Abbotsford
raw02345pwr

STANLEY TOOLS 02345-PWR 3/8” to 1” Nylon Zip-It® without Screws

Price $0.3669 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:STANLEY TOOLS
Manufacturer #:02345-PWR

Description

The Zip-It® anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light duty loads. It is available in both engineered nylon and Zamac alloy for use with either a No. 6 or No. 8 screws in 3/8" to 1" wallboard. The Zip-It® Jr. is formed from engineered nylon for use with No. 6 screws in 3/8" to 5/8" wallboard.

Specifications

Brand Name Powers Item Name Wall Anchor
Type Self Drilling Drywall and Hollow Screw Size #6-8
Thread Length 1-11/16 in Material Nylon
Application For Wallboards UPC 075352023458

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok