Abbotsford
raw7400sd1pwr

STANLEY TOOLS 1/4 inch x 1-3/4 inch Power-Stud+ SD1

Price $0.2617 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:STANLEY TOOLS
Manufacturer #:7400SD1-PWR

Description

The Power-Stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.

Specifications

Brand Name Powers Sub Brand Power-Stud®+ SD1
Item Name Wedge Expansion Anchor Type Fully Threaded
Diameter 1/4 in Thread Size 1/4-20
Thread Length 3/4 in Overall Length 1-3/4 in
Material Carbon Steel Thread Type UNC
Drill Size 1/4 in Minimum Embedment Depth 1-1/8 in
Maximum Work Thickness 3/8 in Shear Strength 1255 lb
Tensile Strength 1435 lb Finish Zinc Plated
Includes Nut and Washer Standards UL Listed, IBC, IRC 2009 Concrete, IBC, IRC 2006 Concrete and Masonry, IBC, IRC 2003 Concrete and Masonry, Florida Building Code, FM Approved
Application Interior Applications/Low Level Corrosion Environment, Seismic and Wind Loading, Tension Zone Applications UPC 075352775876

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok