Abbotsford
robf8111

RACK-A-TIERS F8111 #6-8-10 x 7/8 inch Smooth Blue Anchor (100 Pieces/Pack), Blue

Price $11.06 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F8111

Description

6-8-10 x 7/8 Smooth Blue Anchor (100 Pieces/Pack), Blue

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Screw Anchor Type Home Improvement & Commercial Supplies - Screws
Diameter 0.5 in Thread Size #6-8-10
Drill Size .25 in Head Size 7/8 in
Material Plastic Finish Blue
Length 7/8 in UPC 625912630109

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok