Abbotsford
racf6810l

RACK-A-TIERS F6810L #6-8 X 1-inch Anchor Lead

Price $0.4110 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:RACK-A-TIERS
Manufacturer #:F6810L

Description

LEAD ANCHOR

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Lead Screw Anchor Type Home Improvement & Commercial Supplies - Screws
Diameter #6 Thread Size 6-8
Drill Size .25 in Head Size 1 in
Material Plastic Length 1 in
UPC 625912630284

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok