raw7400

BISSETT FASTENERS 7400 ANCHOR STUD STL 1/4in X1 3/4in

Not available for order
Price $0.3042 / EA
Manufacturer:BISSETT FASTENERS
Manufacturer #:7400

Description

The Power-Stud™ anchor is a one piece fully threaded, wedge style anchor available in carbon steel and stainless steel. Threaded, Rod Hanger and Tie-Wire versions are designed for use in solid concrete. The drill bit diameter needed for proper installation is the same as the anchor diameter. Carbon Steel Power Stud™ anchors are manufactured from carbon steel which is plated with commercial bright zinc and a supplementary chromate treatment in accordance with ASTM Specification B 633, SCI, Type III.

Specifications

Brand Name Powers Sub Brand Power-Stud®
Item Name Mechanical Anchor Type Fully Threaded
Diameter 1/4 in Thread Size 1/4-20
Drill Size 1/4 in Minimum Embedment Depth 1-1/8 in
Material Carbon Steel Finish Zinc Plated
Shear Load 1580 lb Tension Load 1240 lb
Length 1-3/4 in Standards ASTM B 633, SCI, Type III
Application For Solid Concrete and Grout Filled Concrete Masonry

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok