H PAULIN #10-14 x 1-1/2 inch Anchor Lead Alloy Wood Screw
Description
Paulin® Wood screw anchor.
Specifications
Brand Name | H. Paulin | Item Name | Wood Screw Anchor |
Diameter | #10 | Thread Size | #10-14 |
Drill Size | 5/16 in | Material | Lead Alloy |
Length | 1-1/2 in | Packaging Quantity | 100/Pack |
UPC | 771878695222 |
Packages
100 - UNIT - (100) |