Abbotsford
robf10125

RACK-A-TIERS F10125 #10-12 x 1-inch Smooth Platic Anchor (100 Pieces/Pack)

Price $11.93 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F10125

Description

#10-12x1" Smooth Plastic Anchor

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Screw Anchor Type Home Improvement & Commercial Supplies - Screws
Diameter 0.5 in Thread Size #10-12
Drill Size .25 in Head Size 1 in
Material Plastic Finish Blue
Length 1 in UPC 625912610125

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok