Abbotsford
robf101214

RACK-A-TIERS F101214 #10-12-14 x 3/4-inch Lead Anchor (100 Pieces/Jar)

Price $80.74 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F101214

Description

LEAD ANCHOR

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Anchor Type Home Improvement & Commercial Supplies - Screws
Diameter 0.5 in Thread Size #10-12-14
Drill Size 5/16 IN Head Size .5 IN
Minimum Embedment Depth 1.5 Material Lead
Length 3/4 in Packaging Quantity 100/Pack
For Use With Hanging items on drywall UPC 625912630420

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok