Abbotsford
raw02316pwr

STANLEY TOOLS 3/16 inch x 1-1/4 inch Drywall Anchor Screw

Price $0.2850 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:STANLEY TOOLS
Manufacturer #:02316-PWR

Description

The Powers Wall-Dog™ is the industry’s first all steel one-piece screw anchor, which features high-profile threads for easy fastening into wallboard and other masonry base materials. Its deep cutting, corkscrew-like threads provide for smooth entry and a powerful hold, and when removed the Wall-Dog leaves a much smaller hole than toggles or other systems. For fastening into wallboard or wood, no pre-drilling is required, the anchor is inserted through the fixture and screwed in with an ordinary Phillips screwdriver. Fastening into concrete, hollow or grout filled block, brick and plaster requires a pre-drilled 5mm hole. Powers Wall-Dog . anchors are ideal for light to medium duty anchoring. Typical applications include Lightweight fixtures, drapery supports, as well as electrical, telephone and cable accessories.

Specifications

Brand Name Powers Item Name Drywall Anchor Screw
Diameter 3/16 in Drill Size 3/16 in
Material 1018 Steel Finish Zinc Plated
Length 1-1/4 in Head Type Pan
UPC 075352023168

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok