Abbotsford
raw06312pwr

STANLEY TOOLS 3/4 inch Carbon Steel Smooth Wall Dropin (10/Pack)

Price $2.7933 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:STANLEY TOOLS
Manufacturer #:06312-PWR

Description

The Steel Dropin is an all-steel, machine bolt anchor available in carbon steel and two types of stainless steel. It can be used in solid concrete, hard stone, and solid block. A coil-thread version for forming applications is also available.

Specifications

Brand Name Powers Sub Brand Steel Dropin™
Item Name Drop-In Anchor Type Non-Flange
Diameter 3/4 in Thread Size 3/4-10
Thread Length 1-3/8 in Overall Length 3-13/16 in
Material Carbon Steel Hole or Drill Size 1 in
Shear Strength 3920 lb Tensile Strength 2825 lb
Finish Zinc Plated Standards FM Approved, UL Listed
UPC 075352063126

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok