Abbotsford
raw6401sdpwr

STANLEY TOOLS 3/8 inch Snake+ Internally Threaded Screw Anchor

Price $0.9973 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:STANLEY TOOLS
Manufacturer #:6401SD-PWR

Description

The Snake+ anchor is an internally threaded, self-tapping screw anchor designed for performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The Snake+ screw anchor is installed with a power tool and a Snake+ setting tool. A hammer is not used for installation.

Specifications

Brand Name Powers Sub Brand Snake+®
Item Name Screw Anchor Diameter 3/8 in
Thread Size 3/8-16 Drill Size 1/2 in
Minimum Embedment Depth 1-5/8 in Material Carbon Steel
Finish Zinc Plated Standards FM Approved, ICC-ES Approved
UPC 075352772943

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok