Abbotsford
pau227054

H.PAULIN #14-16 x 1-3/8 inch Plastic Wall Anchor, Red

Inventory
Unavailable for order
Manufacturer:H.PAULIN
Manufacturer #:227-054

Description

PaulinĀ® Light-duty conical anchor can be used in concrete, block, brick and wallboard. It is specifically designed for lightweight use only. It is a one piece plug with three slots that does not allow the anchor to spin freely in the hole when tightened.

Specifications

Brand Name H. Paulin Item Name Concrete Wall Anchor
Type Conical Series 227
Anchor Diameter #14-16 Overall Length 1-3/8 in
Material Engineered Plastic Finish Red
Application Used to Support Light Loads on Drywall without Fastening to a Wall Stud, or into Masonry UPC 771878778291

Packages

1 - UNIT - 1 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok