Abbotsford
pau537342

H.PAULIN #10-12 x 1 inch Plastic Concrete Wall Anchor (500/Jar)

Price $0.0297 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:H.PAULIN
Manufacturer #:537-342

Description

Anchor plastic concrete wall.

Specifications

Brand Name H. Paulin Sub Brand Fast-Pac®
Item Name Concrete Wall Anchor Type Conical
Series 537 Overall Length 1 in
Material Plastic Finish Blue
UPC 622412083633

Packages

500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok