Abbotsford
pau537341

H.PAULIN #8-10 x 7/8 inch Plastic Concrete Wall Anchor, 900/Jar

Price $0.0134 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 900
Manufacturer:H.PAULIN
Manufacturer #:537-341

Description

Anchor plastic concrete wall.

Specifications

Brand Name H. Paulin Sub Brand Fast-Pac®
Item Name Concrete Wall Anchor Type Conical
Series 537 Overall Length 7/8 in
Material Plastic Finish Red
UPC 622412083626

Packages

900 - UNIT - (900)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok