Abbotsford
raw07569

STANLEY TOOLS #8- #10x7/8 inch Lance Bissett Limited Powers Fasteners Bantam Plug Plastic Wall Anchor, Blue

Inventory
Unavailable for order
Manufacturer:STANLEY TOOLS
Manufacturer #:07569-PWR

Description

Bantam plug anchor from powers fasteners is injection molded from an engineered plastic and is designed to be used in conjunction with a sheet metal or wood screw. The bantam plug is recommended for light duty static applications where holding power is not a critical factor. It should not be used overhead.

Specifications

Brand Name Powers Sub Brand Bantam Plug™
Item Name Wall Anchor Drill Size 3/16 in
Overall Length 7/8 in Material Engineered Plastic
Application For Lightweight Fixtures and It can be used in Concrete, Block and Brick UPC 075352075693

Packages

1 - UNIT - 1 100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok