Abbotsford
box1060

ABB 16 inch Iberville Bracket Support Grooved for Box Ears

Price $3.3974 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1060

Description

IBERVILLE® grooved support brackets.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Support Bracket Size 16 Inches Length
Material Steel Type Support Brackets
Dimensions 16 in L Color/Finish Silver
Standards CSA 5043 UPC 622538430601

Packages

1 - UNIT - 1 100 - UNIT = (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok