Abbotsford
hyd4214

CIRCA METALS 1-1/4 inch Hydel Mast Clamp

Price $32.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:4214

Description

Clamp stack 1-1/4.

Specifications

Brand Name Hydel Item Name Stack Clamp
Type Double Shape Material Steel
Color/Finish Galvanized Mounting Type Screw Hole
For Use With 1-1/4 and 2 in Service Entrance Kits

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok