Abbotsford
ericrlj37eg

ERICO 3/8 inch CADDY ROD LOCK Bar Joist Hanger

Price $16.1188 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ERICO
Manufacturer #:CRLJ37EG

Description

KEY FEATURES AND BENEFITS:• Easily installs from underneath the bar joist• ?Easily installs on lower or upper truss chord of the bar joist• Plastic protection cap prevents dirt or structural coatings from obstructing the “push-to-install” mechanism• Prefabricated assemblies easily lift and lock into place, helping to save time and money• Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position• Works with slightly damaged threads and minor burrs on the threaded rod

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Rod Lock Bar Joist Hanger Type CADDY ROD LOCK Threaded Rod Mounting System
Size 3/8 in Rod Load Capacity 1000 lb
Material Steel Color/Finish Electro Galvanized
Mounting Threaded Dimensions 3.7 in W x 7.4 in H
Packaging Quantity 25/Pack Application For Acoustical, Datacom, Electrical, HVAC
UPC 782856864288

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok