Abbotsford
eriesg1

ERICO 1.315 inch CADDY Easy Snap Grommet, Yellow

Price $0.9844 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:ESG1

Description

Easy Snap Grommet, 1.315" OD.KEY FEATURES AND BENEFITS:• Provides 360° protection for cable, conduit, plumbing and fire sprinkler plumbing in metal studs• Snap one grommet into standard 1-11/32" field punched hole, or snap two together into any shape factory-punched hole• Grommet can be split for use on pre-existing installations

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Stud Grommet Type Easy Snap
Outer Diameter 34.13 mm Material Polyethylene
Standards None Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
UPC 782856510000

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok