Abbotsford
tabgrpe1009c

ABB GRPE-100-9-C Sta-Kon Grommet

Price $108.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GRPE-100-9-C

Description

TY-RAP® Extruding grommeting used to line panel edges and knock-outs where the chafing of passing wires is a concern. Made of natural polyethylene. Solid Wall Polyethylene is ideal for protection of glass, sheet metal, wood panels, or other sheet-form materials.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Extruded Grommeting Type Grommeting
Overall Thickness 0.045 in Panel Thickness 0.1 in
Material Polyethylene Color Natural
Packaging Quantity 10/Pack Application Used to Line Panel Edges and Knockouts Where the Chafing of Wires is a Concern
UPC 728494117546

Packages

1 - UNIT - 1 10 - UNIT = 10 210 - UNIT = 210
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok