Abbotsford
hil237331

HILTI 3/4 inch Hilti Concrete/Steel Pin

Inventory
Unavailable for order
Manufacturer:HILTI
Manufacturer #:237331

Description

The Hilti X-U universal knurled shank fastener is designed as a high performance solution to simplify powder-actuated fastener selection. The X-U is one fastener type that performs equally well on both high and standard strength concrete and steel. Full range of fasteners in single or collated configurations to maximize productivity.

Specifications

Brand Name Hilti Item Name Nail
Type High Performance, General Purpose, Single Point Type Ballistic, Knurled
Material Carbon Steel Finish Galvanized Zinc
Shank Size 4 mm dia x 19 mm L Packaging Quantity 100/Pack
For Use With DX 2, DX 351, DX 351 M/E, DX 36, DX 460 F8, DX 5 F8, DX E72 Fastening Tool Standards ICC-ES Certified
Application For Steel UPC 130233924849

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok