ibvs3

ABB 0.49 inch x 0.70 inch Iberville Cable Staple (Galvanized Steel)

In Stock
Price $0.1486 / EA sold in multiples of 250
Qty EA
Manufacturer:ABB
Manufacturer #:cis-3

Description

The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Cable Staple Type Armoured Cable / Flexible Conduit
Crown Width 0.7 in Overall Length 0.49 in
Material Steel Color/Finish Light Gray
For Use With 10/2-8/2, 14/3-10/3 Armoured Cable/Flexible Conduit Includes Nail
Standards 3313 Application For 10/2-8/2; 14/3-10/3

Packages

2500 - UNIT = (2500) 1500 - UNIT = 15000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok