Abbotsford
kln450001

KLEIN TOOLS 450001 1/4-Inch x 5/16-Inch Insulated Staples

Price $12.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:450-001
Documents Documents

Description

These heavy-duty staples are designed for safe and secure installation of CAT3 and CAT5e data cable, speaker wire and security cable up to 1/4-Inch. For exclusive use with Klein's Loose Cable Stapler (Cat. No. 450-100). These UL listed insulated staples are available in packs of 300.

Specifications

Brand Name Klein Tools Item Name Staple
Type Insulated Crown Width 1/4 in
Leg Length 5/16 in Overall Length 4-1/4 in
Material Plastic/Steel Color/Finish Silver/White
Material Gauge 27 Packaging Quantity 300/Pack
For Use With CAT3/5e Data Cable, Speaker Wire Standards UL Listed
Application For Securing VDV and Romex Cable UPC 092644583285

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok