Abbotsford
ibvs1

ABB 0.25 inch x 0.48 inch Iberville Cable Staple (Galvanized Steel)

Price $0.0898 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIS-1

Description

Cable staple - Galvanized steel

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Staple Type Rectangular, Double
Crown Width 0.48 in Overall Length 1/4 in
Material Steel Color/Finish Light Gray/Galvanic/Electrolytic Zinc Plated
For Use With 14/2-12/2 NMD90 (Loomex) Cable Standards CSA 3313
Application NMD90 (Loomex) 14/2-12/2 UPC 622538611116

Packages

50 - UNIT = 50 500 - UNIT = 500 2000 - UNIT = (2000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok