Abbotsford
ibvs1x2

ABB 0.25 inch x 0.48 inch Iberville Double Cable Staple (Galvanized Steel) (200/Pack)

Price $0.2217 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 200
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIS1X2

Description

IBERVILLE® Cable staple constructed of galvanized steel. For use with nonmetallic sheathed cable, NMD90 (Loomex) 14/2-12/2 applications.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Staple Type Rectangular, Double
Material Galvanized Steel Color/Finish Light Gray, Silver/Continuously Galvanized
Packaging Quantity 200/Pack For Use With 14/2 - 12/2 NMD90 (Loomex) Cable
Standards UL E160899 Application For Flat Cables
UPC 622538126818

Packages

50 - UNIT = 50 200 - UNIT = 200 2000 - UNIT = (2000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok