Abbotsford
ibvs1x2fp5

ABB 0.25 inch x 0.48 inch Iberville Double Cable Staple (Galvanized Steel) (500/pack)

Price $0.2365 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIS-1X2-FP5

Description

IBERVILLE® Cable staple constructed of galvanized steel. For use with nonmetallic sheathed cable, NMD90 (Loomex) 14/2-12/2 applications.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Staple Type Rectangular, Double
Material Galvanized Steel Color/Finish Silver
Packaging Quantity 500/Flip Pack For Use With 14/2-12/2 NMD90 (Loomex) Cable
Standards UL File Number E160899 Application NMD90 (Loomex) 14/2 - 12/2
UPC 622538126832

Packages

12 - UNIT = 12 500 - UNIT = (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok