ibvs1sp

ABB 0.25 inch x 0.48 inch Iberville Cable Staple (Galvanized Steel) 1500/Bucket

In Stock
Price $115.9938 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:s-1-sp

Description

Cable staple for use with non metallic sheathed cable.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Cable Staple Type Rectangular, Double
Crown Width 12.95 mm Material Steel
Color/Finish Light Gray/Galvanized Packaging Quantity 1500/Bucket
For Use With 14/2-12/2 NMD90 (Loomex) Cable Includes Nail
Application NMD90 (Loomex) 14/2-12/2 UPC 622538611215

Packages

2 - UNIT = (2) 50 - UNIT = 50 80 - Skid - 80 1485 - UNIT = 14850
This website uses cookies to ensure you get the best experience on our website. Read more
Ok