Abbotsford
ibvs2fp3

ABB 0.44 inch x 0.54 inch Iberville Cable Staple (Galvanized Steel) (650/Pack)

Price $0.1333 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 650
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIS-2-FP3

Description

Iberville® cable staple constructed of galvanized steel. For use with nonmetallic sheathed cable, NMD90 (Loomex) 2 cables 14/2, 14/2-14/3-12/2-12/3-10/2 applications.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Staple Type Rectangular
Crown Width 0.43 in Leg Length 0.44 in
Material Steel Color/Finish Galvanized
Packaging Quantity 650/Flip Pack For Use With (2) 14/2 Cables, (2) 12/2, 14/2-14/3-12/2-12/3-10/2-10/3 AWG NMD90 (Loomex) Non-Metallic Sheathed Cable
Standards CSA 3313 Application NMD90 (Loomex) 2 cables 14/2; 14/2-14/3-12/2-12/3-10/2
UPC 785991040715

Packages

20 - UNIT = 20 650 - UNIT = (650) 2080 - UNIT = 2080
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok