Abbotsford
ibvs2mp

ABB 0.44 inch x 0.54 inch Iberville Cable Staple (Galvanized Steel) (50/Pack)

Price $0.2280 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S-2-MP

Description

IBERVILLE® Galvanized steel cable staple.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Staple Type Rectangular
Crown Width 0.43 in Leg Length 0.44 in
Material Steel Color/Finish Galvanized
Packaging Quantity 2000/Pack For Use With (2) 14/2 Cables, (2) 12/2, 14/2-14/3-12/2-12/3-10/2-10/3 AWG NMD90 (Loomex) Non-Metallic Sheathed Cable
Standards CSA 3313 Application NMD90 (Loomex) 2 cables 14/2; 14/2-14/3-12/2-12/3-10/2
UPC 622538611161

Packages

100 - UNIT = 100 2000 - UNIT = (2000) 3150 - UNIT = 31500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok