Abbotsford
stact109t

STANLEY TOOLS 9/16 inch Stelpro Staples Cable

Inventory
Unavailable for order
Manufacturer:STANLEY TOOLS
Manufacturer #:CT109T

Description

Cable staple for use with low voltage wires. 23-gauge. 5/16 inch crown width. Galvanized to reduce corrosion. Color-coded packaging makes size and product selection a cinch. Sturdy plastic packaging reduces staple breakage. Fits Arrow® T-25 and Stanley® CT10C series. Pack of 1000.

Specifications

Brand Name Stanley Item Name Cable Staple
Type Heavy Duty, Round Crown Crown Width 9/16 in
Leg Length 5/16 in Material Steel
Color/Finish Galvanized Packaging Quantity 1000/Pack
For Use With Arrow® T-25 and Stanley® CT10C Series Cable Tacker Application For Stapling Low-Voltage Wires
UPC 076174051698

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok