Abbotsford
statra708t

STANLEY TOOLS TRA708T Staple 27/64 in W Galvanized Steel

Inventory
Unavailable for order
Manufacturer:STANLEY TOOLS
Manufacturer #:TRA708T

Description

Staples, Heavy Duty; Chisel Point Style; For Use With/fits Tr100/tr200/tre500 Series And Tr60 Staple Gun, Pht150 Hammer Tacker; 24 Gauge Staple Size; 1/2 Inch Leg Length; 27/64 Inch Crown Width; Stanley[r] Brand

Specifications

Brand Name Stanley Item Name Staple
Type Heavy Duty, Narrow Crown Crown Width 27/64 in
Leg Length 1/2 in Overall Length 5.100 in
Material Galvanized Steel Color/Finish Natural
Packaging Quantity 1000/Pack For Use With TR100, TR200, TRE500 series, PHT150, PHT250, Arrow T-50
Application For Heavy Duty Stapling Jobs such as Insulation, Carpet Under Laying and Roofing Felt UPC 076174054293

Packages

1 - UNIT - 1 4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok