Abbotsford
sce3draint

IPEX 3 inch x 3 inch x 3 inch Ipex 40155 DBII Drain Sanitary Tee

Price $23.8060 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:040155

Description

Drain sanitary Tee DBII 3in

Specifications

Brand Name Ipex Item Name Sanitary Tee
Connection Size 3 in Connection Type Hub
Material PVC Color White
Type Wye Standards ASTM D3034, CSA B182.1 B182.2 Certified
Application For Gravity Flow Sanitary Sewers, Storm Sewers, Sewer Laterals UPC 622454401556

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok