Abbotsford
brov123

VENMAR VENTILATION 2 inch Broan PVC Light Weight 45 degree Y Fitting

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:V123

Description

45° Y fitting, 2 inch diameter, Made of durable PVC, Light weight and easy to use, It allows for one line to merge into a second line and continue on as a single path.

Specifications

Brand Name Broan-Nutone Item Name Wye
Connection Size 2 in Material PVC
Color White Type 45°
For Use With Central Vacuum System UPC 055321720175

Packages

40 - UNIT - (40)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok