Abbotsford
eri740

ERICO 740 CADDY® 740 Pipe Sleeve Positioner

Price $1.9222 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:740

Description

Pipe sleeve positioner, CADDY® armour steel, Used to position pipe sleeves and prevent movement during concrete pours, Requires only a hammer to install, Can be used for Schedule 40 pipe with sleeve diameter of 2 inch through 6 inch, Can be used for wall thicknesses of 5/16 inch and under with all sleeve diameters.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Pipe Sleeve Clip Type 740 Pipe Sleeve Positioner
Size 50.8 mm Mounting Screw Mount
Material Steel Color/Finish Caddy Armour Coated
For Use With SCH 40 Pipe Standards None
Application For Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration UPC 782856752004

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok