Abbotsford
sce4draint

IPEX 4 inch x 4 inch x 4 inch Ipex 40156 DBII Drain Sanitary Sanitary Tee

Price $30.9930 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:040156

Description

Drain sanitary Tee DBII 4in

Specifications

Brand Name Ipex Item Name Sanitary Tee
Connection Size 4 in Connection Type Hub
Material PVC Color White
Type Wye Standards ASTM D3034, CSA B182.1 B182.2 Certified
Application For Gravity Flow Sanitary Sewers, Storm Sewers, Sewer Laterals UPC 622454401563

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok