Abbotsford
arl615

ARLINGTON INDUSTRIES Universal Pipe Support (10 inch Bolt)

Price $32.4159 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:615

Description

Universal Pipe Support (10" Bolt). FEATURES:- Height: 14.414"- Width: 5.350"- Color: Silver

Specifications

Brand Name Arlington Item Name Universal Pipe Support
Size 14.414 in L x 5.35 in W x 1.28 in H Material Steel
Type Universal Pipe Support Color Silver
For Use With Mast Size 1-1/4 - 3 in Includes 10 in L Bolt with 1/2 in Thread
UPC 018997006158

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok